The tightly woven Nylon® makes Dura-Flex the perfect solution for hose & cable protection. The 45 mil wall thickness will protect cables, hoses and ropes from weather, sunlight and abrasion damage. When installed over uncoated cable or chains, DF will prevent scraping, chafing and contact damage to painted or other fragile surfaces. DF is resistant to chemicals, UV damage and rot, and is suitable for continuous outdoor use under all weather conditions. The flexible sleeving cuts with a scissor and the tight construction slides easily over any application.
Techflex Duraflex Woven High Abrasion Sleeve 1.25" Dia., 100', Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 100' |
| Diameter | 1.25" |
| Hose Outside Diameter | Non Expandable in |
Product Details
| Type | Heavy Duty |
| Color | Black |
| Series | Dura-Flex |
| Brand | Techflex |
Compliance & Certifications
| Certifications | ISO 6945 MSHA |
Related Products
Insultherm is an extremely high temperature resistant sleeve commonly used as thermal protection for wires, cables and hoses that are subjected to continuous and extreme high temperature environments, such as engine manifolds and exhaust systems. Insultherm is braided from fiberglass yarns and saturated with high temperature resins that improve the product's stability and minimize irritating fiberglass dusting during cutting and installation. The sleeving is tough and durable, maintaining its tight structure under extreme vibration, abrasion, mechanical stress and temperature variations. ...
The ProFlex® 660 Wrist Support Sleeve provides breathable comfort and support to relieve wrist pain on and off the worksite. The wrist sleeve compresses the joint to improve blood flow and reduce swelling. It also lends support for an improved sense of joint stability. Both breathable and supportive, the durable knit compression material also enables full range of motion for all-day comfort. The compression wrist sleeve easily slides on over the hand and the knit pattern provides a snug, anti-slip fit while in use. Ambidextrous for wear on either wrist. This wrist compression sleeve is ...
Jokari® End Sleeves for Jokari® Quadro Wire Tool 1.5mm² Black This spare part is a quality Product made in Germany for JOKARI. The JOKARI-Krampe GmbH is a leading producer of cable stripping and de-insulating technology. JOKARI produce since more than 40 years specialist tools for a wide range of applications that allow simple, fast, and precise cable stripping. Many industrial applications require utmost precision and perfection from wire strippers. These specialist tools are indispensable helpers for all switchboard construction, mechanical and plant engineering and industrial ...
F6's unique split, semi-rigid braided construction makes it the ideal solution for situations where ease of installation is of primary importance. The lateral split allows the tube to open up to accommodate a wide variety of bundling requirements, and the semi-rigid braid configuration simply closes around the entire installation without the need for any additional fasteners (velcro, tape, etc.) The 10 mil PET braid is lightweight, quiet and flexible. The 25% edge overlap (at nominal diameter) allows coverage around inline plugs, connectors and splices. F6 will bend to a tight radius ...