x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 607006P - DuraPan™ Light Gauge Full-Size Perforated Pan, 20-3/4" x 12-3/4"

Carlisle 607006P - DuraPan™ Light Gauge Full-Size Perforated Pan, 20-3/4" x 12-3/4"

Item #: WBB1189343

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $81.95

Save $4.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle DuraPan™ Light Gauge Full-Size Perforated Pan, 20-3/4" x 12-3/4", 607006P

Features:
  • 18-8 Stainless Steel Pans Will Not Jam Together During Storage
  • Double Reinforced Corners And Unique Impact Resistant Edge Design Help Pans Hold Shape Even Under The Toughest Conditions
  • Maintain A Tight Seal For Better Temperature Retention
  • Full Shoulder Around Pan Prevents Jamming During Storage; Tapered Pans Fit Standard Food Pan Templates And Will Stack Or Nest With Most Other Leading Brands For Convenient Storage
  • Spoonable Bottom Maximizes Serving Yield And Makes Pans Easy To Clean
  • Durapans Are Designed To Fit Into Carlisle's Coldmaster® Cold Pans For Superior Cold Retention; Eliminates The Need For Messy And Unsanitary Ice Baths
  • Versatile Stainless Steel Food Pans Go From Freezer To Oven To Serving Line; Ideal For Cook-Chill Operations
  • Available In Industry Standard 22 Gauge Or Economical 24 Gauge; NSF Listed
  • Available In Heavy Weight 22 Gauge Or Standard 24 Gauge

  • MANUFACTURERS PART NUMBER 607006P
  • BRAND Carlisle
  • LENGTH INCHES 20-3/4
  • CONSTRUCTION 18-8 Stainless
  • DEPTH INCHES 6
  • WIDTH INCHES 12-3/4
  • HEIGHT INCHES 9-1/2
  • CAPACITY QUARTS 22
  • DESCRIPTION 607006P - DuraPan™ Light Gauge Full-Size Perforated Pan 20-3/4 Inches x 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 60700HL6 - DuraPan™ Light Gauge One-Half Long Size Pan, 20-1/2" x 6-3/8"

Item #: B1189342

Not Yet Rated

Usually ships in 5 to 8 days

$74.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 607006P - DuraPan™ Light Gauge Full-Size Perforated Pan, 20-3/4" x 12-3/4"

Carlisle 607006P - DuraPan™ Light Gauge Full-Size Perforated Pan, 20-3/4" x 12-3/4"

Item #: WBB1189343

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant