Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dunlop

Model # :WBB3147087

MPN #: 840861300

Dunlop® Durapro XCP Knee Boots, Chevron Outsole, Steel Toe, Size 13, 16"H, Brown

Product Description
Durapro XCP Steel Toe Brown, PVC, Chevron Outsole, Size 13

Features:
  • Next generation Chevron has canals for easy decontamination and slip resistance
  • 360 Degree pull tab for easy donning and doffing and a sloped comfort top to prevent chafing when walking and bending make this the most comfortable on the market
  • Steel toe complies with ASTM F2413-11 with steel shank
  • ASTM - Certified, EH - Certified
  • Waterproof
  • Energy Absorbing
  • Ankle Protection
  • Protective Toecap
  • Oil Resistant Outsole


PRICE
$86.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size13
Boot Height16 in

Product Details

Chemical Resistant SoleYes
Upper MaterialPVC
MaterialPVC
Outsole MaterialPVC
GenderMen's
Manufacturers Part Number840861300
InsoleRemovable
WaterproofYes
BrandDunlop
TypeSafety Knee Boots
ColorBrown
SeriesDurapro XCP
Toe TypeSteel Toe
StyleKnee Boots
Outsole DesignChevron
InsulatedYes
Insulation TypeElectrical Insulation
Closure TypePull-On
Footwear Sole PatternChevron Outsole
Package Quantity1 Pair
Shank MaterialSteel
Slip ResistantYes

Compliance & Certifications

CertificationsASTM F2413-11 M I/75 C/75 EH