Durastripe 12" Octagone Sign - Stop Watch For Pedestrians
Write a Review
|
Questions & Answers (0)
Product Description
Durastripe 12" Octagon Floor Safety Sign - Stop. Watch For Pedestrians
This 12"L x 12"W octagon shaped sign is made of UV resistant PVC for long lasting durability and dependability. Highly visible and easy-to-read. Adheres well, even to less than ideal floor conditions. Endures forklift and foot traffic.
This 12"L x 12"W octagon shaped sign is made of UV resistant PVC for long lasting durability and dependability. Highly visible and easy-to-read. Adheres well, even to less than ideal floor conditions. Endures forklift and foot traffic.
PRICE
$21.00
6
6
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 12 in |
| Thickness | 34 mil |
| Diameter | 12 in |
Product Details
| Sign Shape | Octagon |
| Sign Legend | Stop Watch For Pedestrians |
| Mounting Location | Adhesive Backed |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | DS-SIGN 12-0031 |
| Brand | Ergomat |