Durastripe 12"X9" Rectangle - Danger Flammable Storage
Write a Review
|
Questions & Answers (0)
Product Description
Durastripe Rectangle Floor Safety Signs are made from heavy duty PVC and vivid UV fade-resistant colors for long lasting durability.
Easily denote Industrial 5S and Six Sigma Compliance. Danger Flammable Storage Sign measures 12"L by 9"W. Signs feature peel and stick adhesion for legible messages on forklifts and walkways. 133 different styles are available.
Easily denote Industrial 5S and Six Sigma Compliance. Danger Flammable Storage Sign measures 12"L by 9"W. Signs feature peel and stick adhesion for legible messages on forklifts and walkways. 133 different styles are available.
PRICE
$16.25
7
7
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 12 in |
| Thickness | 34 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Flammable Storage |
| Mounting Location | Adhesive Backed |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | DS-SIGN 12X9-0356 |
| Brand | Ergomat |