Durastripe 16" Round Sign - Caution Forklift Traffic
Write a Review
|
Questions & Answers (0)
Product Description
Great for any 5S or Six Sigma program, these durable floor signs will communicate safety instructions and can withstand pedestrian or forklift traffic. DuraStripe Signs are so easy to install, you just peel-&-stick.
PRICE
$24.50
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Height | 16 in |
| Thickness | 34 mil |
| Diameter | 16 in |
Product Details
| Sign Shape | Circle |
| Sign Legend | Forklift Traffic |
| Mounting Location | Adhesive Backed |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | DS-SIGN 16-0224 |
| Brand | Ergomat |