Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Durastripe 20" Round Sign - Speed Limit 5MPH

Durastripe 20" Round Sign - Speed Limit 5MPH

Item #: WBB540927

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $51.95

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Durastripe 12" Round Sign - Fire Extinguisher Do Not Block

Durastripe 12" Round Sign - Fire Extinguisher Do Not Block

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Durastripe 16" Round Sign - Personal Protective Equipment Required

Durastripe 16" Round Sign - Personal Protective Equipment Required

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Durastripe 20" Round Sign - No Pedestrian Traffic

Durastripe 20" Round Sign - No Pedestrian Traffic

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Floor Sign - Do Not Enter Restroom Closed For Cleaning

Floor Sign - Do Not Enter Restroom Closed For Cleaning

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Heavy Duty Floor Stand - Caution Wet Floor - Bilingual

Heavy Duty Floor Stand - Caution Wet Floor - Bilingual

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Durastripe 12" Octagone Sign - Stop Watch For Forklifts

Durastripe 12" Octagone Sign - Stop Watch For Forklifts

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Durastripe 16" Octagone Sign - Stop Watch For Forklifts

Durastripe 16" Octagone Sign - Stop Watch For Forklifts

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Great for any 5S or Six Sigma program, these durable floor signs will communicate safety instructions and can withstand pedestrian or forklift traffic. DuraStripe Signs are so easy to install, you just peel-&-stick.

Weights & Dimensions

  • Width 20 in
  • Height 20 in
  • Thickness 34 mil
  • Diameter 20 in

Product Details

  • Sign Legend Speed Limit 5MPH
  • Package Quantity 1
  • Brand Ergomat
  • Mounting Location Adhesive Backed
  • Material Plastic
  • Manufacturers Part Number DS-SIGN 20-0267
  • Sign Shape Circle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durastripe 20" Round Sign - Speed Limit 5MPH

Durastripe 20" Round Sign - Speed Limit 5MPH

Item #: WBB540927

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant