Great for any 5S or Six Sigma program, these durable floor signs will communicate safety instructions and can withstand pedestrian or forklift traffic. DuraStripe Signs are so easy to install, you just peel-&-stick.
Durastripe 20" Triangular Sign - Caution High Traffic Area
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$52.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Height | 20 in |
| Thickness | 34 mil |
Product Details
| Sign Shape | Triangle |
| Sign Legend | High Traffic Area |
| Mounting Location | Adhesive Backed |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | DS-SIGN 20-0111 |
| Brand | Ergomat |