Durastripe 24" Octagone Sign - Stop Watch For Pedestrians
Write a Review
|
Questions & Answers (0)
Product Description
Durastripe 24" Octagon Floor Safety Sign - Stop. Watch For Pedestrians
This 24"L x24"W octagon shaped sign is made of UV resistant PVC for long lasting durability and dependability. Highly visible and easy-to-read. Adheres well, even to less than ideal floor conditions. Endures forklift and foot traffic.
This 24"L x24"W octagon shaped sign is made of UV resistant PVC for long lasting durability and dependability. Highly visible and easy-to-read. Adheres well, even to less than ideal floor conditions. Endures forklift and foot traffic.
PRICE
$89.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 24 in |
| Thickness | 34 mil |
| Diameter | 24 in |
Product Details
| Sign Shape | Octagon |
| Sign Legend | Stop Watch For Pedestrians |
| Mounting Location | Adhesive Backed |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | DS-SIGN 24-0034 |
| Brand | Ergomat |