Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Durastripe 30" Round Sign - Fire Extinguisher Do Not Block

Durastripe 30" Round Sign - Fire Extinguisher Do Not Block

Item #: WBB541132

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $98.95

Save $4.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Durastripe 12" Round Sign - Fire Extinguisher Do Not Block

Durastripe 12" Round Sign - Fire Extinguisher Do Not Block

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Roundtangular Acrylic Convex Mirror, Indoor, 12"x18", 160° Viewing Angle

Roundtangular Acrylic Convex Mirror, Indoor, 12"x18", 160° Viewing Angle

Durastripe 16" Round Sign - Personal Protective Equipment Required

Durastripe 16" Round Sign - Personal Protective Equipment Required

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Heavy Duty Floor Stand - Caution Wet Floor - Bilingual

Heavy Duty Floor Stand - Caution Wet Floor - Bilingual

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Durastripe 12" Octagone Sign - Stop Watch For Forklifts

Durastripe 12" Octagone Sign - Stop Watch For Forklifts

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Durastripe 16" Octagone Sign - Stop Watch For Forklifts

Durastripe 16" Octagone Sign - Stop Watch For Forklifts

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Durastripe 30" Triangular Sign - Caution High Traffic Area

Durastripe 30" Triangular Sign - Caution High Traffic Area

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Full Dome Acrylic Drop-In Mirror, Indoor, 23" Dia. W/2'x2' Panel, 360° Viewing Angle

Full Dome Acrylic Drop-In Mirror, Indoor, 23" Dia. W/2'x2' Panel, 360° Viewing Angle

Great for any 5S or Six Sigma program, these durable floor signs will communicate safety instructions and can withstand pedestrian or forklift traffic. DuraStripe Signs are so easy to install, you just peel-&-stick.

Weights & Dimensions

  • Width 30 in
  • Height 30 in
  • Thickness 34 mil
  • Diameter 30 in

Product Details

  • Sign Legend Fire Extinguisher Do Not Block
  • Package Quantity 1
  • Brand Ergomat
  • Mounting Location Adhesive Backed
  • Material Plastic
  • Manufacturers Part Number DS-SIGN 30-0233
  • Sign Shape Circle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durastripe 30" Round Sign - Fire Extinguisher Do Not Block

Durastripe 30" Round Sign - Fire Extinguisher Do Not Block

Item #: WBB541132

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant