Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Durastripe 32" Round Sign - Emergency Shower And Eyewash

Durastripe 32" Round Sign - Emergency Shower And Eyewash

Item #: WBB541019

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $114.95

Save $5.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Durastripe 12" Round Sign - Fire Extinguisher Do Not Block

Durastripe 12" Round Sign - Fire Extinguisher Do Not Block

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Durastripe 16" Round Sign - Personal Protective Equipment Required

Durastripe 16" Round Sign - Personal Protective Equipment Required

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Durastripe 32" Round Sign - No Pedestrian Traffic

Durastripe 32" Round Sign - No Pedestrian Traffic

Free Shipping

Durastripe 12" Octagone Sign - Stop Watch For Forklifts

Durastripe 12" Octagone Sign - Stop Watch For Forklifts

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

DuraStripe® Half 90° Door Swing Sign, Black on Yellow, 34" x 34"

DuraStripe® Half 90° Door Swing Sign, Black on Yellow, 34" x 34"

Free Shipping

DuraStripe® Full 180° Door Swing Sign, Black on Yellow, 34" x 68"

DuraStripe® Full 180° Door Swing Sign, Black on Yellow, 34" x 68"

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Brady® BMP21-PLUS 21-PLUS Label Printer

Brady® BMP21-PLUS 21-PLUS Label Printer

Magic Master PP2-YL-58P Next Generation Rolling Yellow Sign Base w/ 58" Pole

Magic Master PP2-YL-58P Next Generation Rolling Yellow Sign Base w/ 58" Pole

Great for any 5S or Six Sigma program, these durable floor signs will communicate safety instructions and can withstand pedestrian or forklift traffic. DuraStripe Signs are so easy to install, you just peel-&-stick.

Product Details

  • Sign Legend Emergency Shower/Eye Wash
  • Package Quantity 1
  • Brand Ergomat
  • Mounting Location Adhesive Backed
  • Material Plastic
  • Manufacturers Part Number DS-SIGN 32-0246
  • Sign Shape Triangle

Weights & Dimensions

  • Width 32 in
  • Height 32 in
  • Thickness 34 mil
  • Diameter 32 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durastripe 32" Round Sign - Emergency Shower And Eyewash

Durastripe 32" Round Sign - Emergency Shower And Eyewash

Item #: WBB541019

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant