Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Durastripe Supreme V 3" X 100' Black

Durastripe Supreme V 3" X 100' Black

Item #: WBB541138

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $138.95

Save $6.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Durastripe Supreme V 4" X 100' Yellow

Durastripe Supreme V 4" X 100' Yellow

Durastripe Supreme V 3" X 100' Yellow

Durastripe Supreme V 3" X 100' Yellow

Durastripe Supreme V 2" X 100' Yellow

Durastripe Supreme V 2" X 100' Yellow

Durastripe Supreme V 3" X 100' Red

Durastripe Supreme V 3" X 100' Red

Durastripe Supreme V 3" X 100' Green

Durastripe Supreme V 3" X 100' Green

Floor Marking Tape, Red, L Shape, 25/Pkg., LM110R

Floor Marking Tape, Red, L Shape, 25/Pkg., LM110R

Floor Marking Tape, Black, L Shape, 25/Pkg., LM110K

Floor Marking Tape, Black, L Shape, 25/Pkg., LM110K

Floor Marking Tape, Orange, L Shape, 25/Pkg., LM110N

Floor Marking Tape, Orange, L Shape, 25/Pkg., LM110N

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes/Treads 610, BK, 2 inx60 ft,2/case

3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes/Treads 610, BK, 2 inx60 ft,2/case

Tuff Mark Tape, Yellow/Black, 4"W x 100'L Roll, TM1204YB

Tuff Mark Tape, Yellow/Black, 4"W x 100'L Roll, TM1204YB

Durastripe Supreme V is the superior choice under non ideal floor conditions. It has the added benefit of having tapered edges to eliminate most of the potential tripping & impact hazards. Simple and easy peel-&-stick installation. No dry or cure time, fumes or messy clean up to limit productivity.

Product Details

  • Lights DSV3100B
  • Package Quantity 1
  • Brand Ergomat
  • Material PVC
  • Manufacturers Part Number DSV3100BK
  • Color Family Black

Weights & Dimensions

  • Width 3 in
  • Thickness 34 mil
  • Length 100 ft
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durastripe Supreme V 3" X 100' Black

Durastripe Supreme V 3" X 100' Black

Item #: WBB541138

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant