Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Durastripe Supreme V 3" X 100' Yellow

Durastripe Supreme V 3" X 100' Yellow

Item #: WBB540366

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $137.95

Save $6.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Durastripe Supreme V is the superior choice under non ideal floor conditions. It has the added benefit of having tapered edges to eliminate most of the potential tripping & impact hazards. Simple and easy peel-&-stick installation. No dry or cure time, fumes or messy clean up to limit productivity.

Product Details

  • Package Quantity 1
  • Brand Ergomat
  • Material PVC
  • Manufacturers Part Number DSV3100Y
  • Color Family Yellow

Weights & Dimensions

  • Width 3 in
  • Thickness 34 mil
  • Length 100 ft
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durastripe Supreme V 3" X 100' Yellow

Durastripe Supreme V 3" X 100' Yellow

Item #: WBB540366

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant