Durastripe Supreme V Hazard Striping 6" X 100' Black/White
Write a Review
|
Questions & Answers (0)
Product Description
Durastripe Supreme V is the superior choice under non ideal floor conditions. It has the added benefit of having tapered edges to eliminate most of the potential tripping & impact hazards. Simple and easy peel-&-stick installation. No dry or cure time, fumes or messy clean up to limit productivity.
PRICE
$229.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Width | 6 in |
| Thickness | 34 mil |
Product Details
| Type | Floor Marking Tape |
| Material | PVC |
| Package Quantity | 1 |
| Color | Black/White |
| Manufacturers Part Number | DSV6100B/W |
| Reflective Type | Non Reflective |
| Pattern | Striped |
| Brand | Ergomat |