Dura-Wrap is the answer to organizing and controlling wires, cables and hoses that are subjected to constant and extreme use. The flexible sleeve is made from tightly woven ballistic Nylon® with an aggressive, industrial strength hook and loop closure. Dura-Wrap is used on wires to keep them together, on hoses and cables to prevent abrasion damage or on chains to keep them from ruining expensive finished surfaces. Easy, cut and wrap installation reduces downtime and eliminates the need to disassemble existing components to install. DW is extremely flexible and easy to install over single or multiple hoses. In the event of a hose rupture, the high strength sleeving helps prevent high pressure fluid from becoming a danger to equipment operators and other personnel.
Techflex Durawrap 1050 Ballistic Nylon Wrap w/ Velcro Closure 1" Dia., 150', Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 150' |
| Diameter | 1" |
| Hose Outside Diameter | Wrappable Cover in |
Product Details
| Type | Heavy Duty |
| Color | Black |
| Series | DuraWrap |
| Brand | Techflex |
Compliance & Certifications
| Certifications | ROHS |
Related Products
The FLEXO PET (PT) grade is used in electronics, automotive, marine and industrial wire harnessing applications where cost efficiency and durability are critical. The unique braided construction and wide expandability allows quick and easy installation over large connectors and long runs. PT can be found in applications ranging from small office/home office to high tech wire and cable harnesses. The wide range of available colors and sizes allows easy and systematic color coding in complex wiring and cabling schemes. PT is braided from 10 mil polyethylene terephthalate (PET) monofilament ...
Securely holds cable to cable manager and unfastens easily for cable maintenance.VELCRO®Brand is 0.5-in. (12.7-mm) wide. Available in 8- and 12-in. (203- and 305-mm) lengths in both screw fastener and wrap styles. M5 self-tapping screw is used on Net Series or PROLINE™ frames. VELCRO®Brand is a registered trademark of BVBA, used with permission
Global Security Solutions Adjustable box protection with strong visual deterrence. Features: Adjustable non-twisting coated lanyards Quick application and removal Speaker grill and LED light for strong visual deterrence Applications: Large boxed merchandise Electronics Household appliances Video gaming consoles TVs and monitors Computers Specifications: Frequency: 58 KHz (AM) 40" lanyard length Material: Polypropylene Plastic with 16 Gauge Aircraft Cable NOTE: Manufacturer will not sell or ship to residential addresses.
ThermaShield creates a thermal buffer between your wires, hoses and cables and the high temperature environments surrounding them. ThermaShield is engineered by laminating an aluminized metallic heat shield to a layer of strong, tightly braided fiberglass insulation. This system provides superior protection from radiant heat by reflecting it away from sensitive electronics, wiring and hoses. The four styles of ThermaShield; Tube, Convoluted, Wrap and Flat provide a full range of solutions for any application. The Wrap and Flat products use a very aggressive, high temperature adhesive that ...
The tightly woven Nylon® makes Dura-Flex the perfect solution for hose & cable protection. The 45 mil wall thickness will protect cables, hoses and ropes from weather, sunlight and abrasion damage. When installed over uncoated cable or chains, DF will prevent scraping, chafing and contact damage to painted or other fragile surfaces. DF is resistant to chemicals, UV damage and rot, and is suitable for continuous outdoor use under all weather conditions. The flexible sleeving cuts with a scissor and the tight construction slides easily over any application.