- Extra heavy duty all welded 12 gauge steel construction
- 14 gauge heavy duty shelves
- Choose from 36, 48, 60, and 72' wide
- Shelves bolt into place easily using fasten- ers provided and adjust on 2-1/4' centers
- Ships fully assembled and ready for use
- Durable, textured, gray powder coat finish
Durham Mfg.® 4 Shelf, Heavy Duty Closed Steel Shelving, 36"W x 24"D x 72"H, Gray
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,369.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 352 lbs |
| Gauge | 12 ga |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Adjustable |
| Shelf Capacity | 1900 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Style | Closed Shelving |
| Country of Origin | Mexico |
| Number of Shelves | 6 |
| Material | Steel |
| Manufacturers Part Number | 5011-4S-95 |
| Unit Type | Steel Shelving |
| Brand | Durham Mfg. |