Durham Mfg.® Dividers For Compartment Boxes, Fits Box 099-95, Price of pack of 12
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 097-95 |
| Type | Divider |
| Material | Polypropylene |
| Color | Gray |
| Brand | Durham Mfg. |
Related Products
Modular Plastic Box Lengthwise Dividers Molded polyethylene dividers fit into box grooves lengthwise on 1-1/4" centers to make the ultimate use of space.
This steel Rotabin provides more storage area in less space than conventional shelving, speeding parts picking. All trays rotate easily and independently on ball bearings. Constructed of 18 gauge steel sections and a one-piece disc bottom, flanged for rigidity. 500 lb. capacity per tray. Rotates 360°. 28" diameter trays have a 1-5/8" retaining lip. 6 permanent compartments per tray; optional dividers adds up to 24 total compartments.
Modular Plastic Box Break-resistant, one piece vacuum-formed construction withstands stacking and versatile, heavy-duty use. Gray molded plastic resists mild acids, machine oils and detergents. Stacking lugs allow safe, positive locking when boxes are stacked with Lids (sold separately). Divides to 1-1/4" squares using polyethylene Dividers (sold separately). Many sizes to suit any storage need. Dividers and Lids sold separately.
LEWISBins ESD-Safe Vertical Box Dividers, 20"L X 5-13/32"H Subdivide LEWISBins+ ESD-Safe Divider Boxes to increase part protection and prevent part migration. Vertical dividers are available to maximize efficiency and flexibility. For easy insertion of dividers, divider containers feature molded-in "no guess" textured divider grid and numbered divider slots. Protect product from part migration. XL Conductive Material. Works with container model DC3060, DC080 and DC3120. Conductive Material - XL Material : surface resistance of less than 1.0 x 10 4 ohms or surface resistivity of 5 ...
Modular Plastic Box Break-resistant, one piece vacuum-formed construction withstands stacking and versatile, heavy-duty use. Gray molded plastic resists mild acids, machine oils and detergents. Stacking lugs allow safe, positive locking when boxes are stacked with Lids (sold separately). Divides to 1-1/4" squares using polyethylene Dividers (sold separately). Many sizes to suit any storage need.