Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2139340

MPN #: HDS-184872-95

Durham Mfg.® 5 Shelf, Extra Heavy Duty Open Steel Shelving, 48"W x 18"D x 72"H, Gray

Product Description
Standard 5-shelf extra heavy duty shelving unit holds 3,000 lbs. evenly distributed weight per shelf. Ideal for heavier boxed items, dies, tools, cans and other open stock. Stiffeners welded to shelf bottom provide added strength. 12-gauge galvanized steel corner posts. 14-gauge steel shelves with stiffeners. Shelves bolt to corner post for added strength and adjust on 1' centers, each shelf has 16 nuts and bolts supplied.

Features:
  • 12 gauge galvanized steel corner posts
  • 14 gauge steel shelves with stiffeners welded to bottoms
  • Shelves are adjustable on 1" centers
  • Each shelf fastens to corner posts with fasteners provided
  • Standard units include 5 shelves
  • 3000 lbs. capacity per shelf (evenly distributed weight)
  • Additional shelves and uprights are available as accessories
  • Durable gray powder caot finish on shelves
PRICE
$819.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth18 in
Height72 in
Weight241 lbs
Gauge14 ga

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf Capacity2500 lbs
Number of Adjustable Shelves3
ColorGray
StyleOpen Shelving
Country of OriginMexico
Number of Shelves5
MaterialSteel
Manufacturers Part NumberHDS-184872-95
Unit TypeSteel Shelving
BrandDurham Mfg.