Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641621

Global Industrial™ Dust Mop Treatment, RTU, 1 Quart Bottle, 12/Case

Product Description
✓ Water-based with no oily residue
✓ Low odor and non-flammable solution
✓ Ready to use - no prep needed

Keep mops and cleaning clothes in top shape with the Global Industrial™ Dust Mop Treatment. This solutions helps control dust on floors and other surfaces with this convenient, ready-to-use, water-based dust mop treatment. Removes harmful abrasive dirt and dust. Safe to use on finished floors. No oily residue to attract dirt and grime. Regular use makes floors look better and last longer and improve indoor air quality. Turn dust mops and dust cloths into dust magnets.

  • Package Quantity of 12 bottles
  • PRICE
    $63.95

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Available on or around 10/22/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight30 lbs
    Size32 oz

    Product Details

    TypeDust Mop Treatment, RTU
    Flash PointNone
    Specific Gravity1
    pH6.25-8.25
    ColorClear/Colorless
    VOC Content0.50%
    ScentNone
    Size TypeQuart Bottle
    Helps RemoveDirt & Dust on Floors
    Package Quantity12 Bottles
    Floor TypeConcrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
    Viscosity @ 25°C<25 cps °C
    Water SolubilityComplete
    Dilution RatioRTU
    BrandGlobal Industrial