This adapter allows a monitor with a VGA (HD15) port, to connect to a DVI-I Video Graphics card, when using DVI-I Male/Male cables, such as Tripp Lite P561-006-SLI.
Tripp Lite DVI to VGA Cable Adapter (DVI-I to HD15 F/M)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.50
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Type | Adapter |
| Material | Metal, PVC |
| Connector End 1 Type | DVI-I (FEMALE) |
| Package Quantity | 1 |
| Description | DVI to VGA Cable Adapter |
| Color | Black |
| Manufacturers Part Number | P126-000 |
| Connector End 2 Type | HD15 (MALE) |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime Limited |