XP Ceramic Flap Discs are designed with Premium XP Ceramic Cloth for long life and fast material removal. These flap discs are intended for surface prep grinding, along with grinding and blending welds. The ceramic flap disc allows you the ability to grind flat on materials with a finish of a fiber disc. These discs perform 50% faster than standard flap discs (50% faster vs XP) and provides 2.5X longer life than the standard flap disc.
DeWalt® DWA8280 Flap Disc 4-1/2" X 7/8" T29 Ceramic 40 Grit - Pkg Qty 10
|
Questions & Answers (0)
Product Description
PRICE
$102.50 Sold in packages of 10 / $10.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 11/19/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 13300 rpm |
| Series | XP Ceramic |
| Manufacturers Part Number | DWA8280 |
| Disc Type | Flap Disc |
| Grit | 40 |
| Grade | Coarse |
| Tool Compatibility | Angle Grinders |
| Abrasive Material | Ceramic Grain |
| Brand | DeWalt |