Extreme Tools DX 8-Drawer Roller Cabinet, 54-5/8"W x 25"D x 42-1/2"H, Black with Red Trim
Write a Review
|
Questions & Answers (0)
Product Description
Extreme Tools® DX Series DX552508RC 54-5/8"W x 25"D 8-Drawer Roller Cabinet features a HUGE power tool drawer. The power tool drawer is equipped with a universal 6-slot power tool rack, power strip with 6 outlets and 2 USB ports, small parts organizer with adjustable steel dividers, shelf for storing and charging batteries, plus PVC shelf and drawer liners. We included two 51-inch full-width drawers to store hard to fit tools. Patented self-latching DX Quick Release full-width drawer pulls are constructed with all metal components and allow you to open the drawer with just one hand. Each drawer uses ball bearing slides load rated 100 lbs. for single slides and 200 lbs. for double slides. Four 6in x 2in Mag Wheel casters are load rated 900 lbs. each and are supported by 14-gauge steel construction. Included are PVC drawer liners and a PVC coated MDF work surface.
PRICE
$1,985.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54-5/8 in |
| Depth | 25 in |
| Height | 42-1/2 in |
| Weight | 378 lbs |
| Caster Size | 6 x 2 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | No |
| Type | Rolling Tool Cabinet |
| Color | Black/Red |
| Series | DX |
| Number of Drawers | 8 |
| Capacity | 24577.13 |
| Slide Type | Ball Bearing |
| Number of Shelves | 1 |
| Material | Steel |
| Manufacturers Part Number | DX552508RCBKRD |
| Drawer Capacity | 100 |
| Locking System | Tubular Coded Lock & Key |
| Brand | Extreme Tools |
Warranty
| Warranty | 5 yr |