Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3159380

MPN #: AK62H

Ingersoll Rand® DXS2™ Standard Anvil 2 Piece Set, 1/2" & 3/4" Drive

Product Description
Maintain the torque power output by replacing your worn anvil in less than a minute. More impact power transfer compared to common socket adapters. Versatility meets power in the new Ingersoll Rand® patented Drive Xchange System™ lets you switch out anvils without clunky adapters that drain your tool's power.

Features:
  • Includes: 2-Piece DXS2™ Set; (1) 1/2" Drive Standard Anvil and (1) 3/4" Drive Standard Anvil
  • For Use With: Ingersoll Rand® 2236 Series DXS2 Drive Xchange System™ Air Impact Wrenches (2236QTIMAX, 2236QPTIMAX, 2236QTIMAX-2)


PRICE
$71.95

1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Socket Depth StyleStandard
Drive Size1/2, 3/4 in
Size1/2, 3/4

Product Details

TypeAnvil Set
Includes2-Piece DXS2 Set
Package Quantity1
ColorSilver
Manufacturers Part NumberAK62H
For Use With2236QTIMAX, 2236QPTIMAX, 2236QTIMAX-2
BrandIngersoll Rand