Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynamic Fluid Components

Model # :WBB537027

MPN #: CF1P-002D

Dynamic 2 1/2 " Fluid Glycerine Filled Pressure Gage Center Back 30 PSI

Product Description
Dynamic 2 1/2 " fluid glycerine filled pressure gages come with a stainless steel case and a phosphor bronze bourdon tube. This gage has Dual Scale Psi & Bar and a Temperature Range of -40° To -180° F. Equipped with a brass connection (0-15 Psi), 2 1/2" dial, built in snubber, and bronze connection.

PRICE
$13.75

Min. purchase quantity is 5
5
5
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Port Size1/4 NPT in
Gauge Size2-1/2 in
Connection Size1/4" NPT
Range0-30 PSI

Product Details

StyleCenter Back
MaterialStainless Steel, Brass, Phospher Bronze
Connection LocationCenter Back Mount
DescriptionFluid Glycerine Filled Pressure Gauge Stem
Manufacturers Part NumberCF1P-002D
PSI30 psi
Case MaterialStainless Steel
BrandDynamic Fluid Components