Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Dynamic DB2-112-NPT, High Pressure Ball Valve 1 1/2" NPT Thread 5000 PSI

Dynamic DB2-112-NPT, High Pressure Ball Valve 1 1/2" NPT Thread 5000 PSI

Item #: WBB537099

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $128.95

Save $6.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dynamic DE2-12-NPT, High Pressure Ball Valve 1/2" NPT Thread 7250 PSI

Dynamic DE2-12-NPT, High Pressure Ball Valve 1/2" NPT Thread 7250 PSI

Dynamic DE2-1-NPT, High Pressure Ball Valve 1" NPT Thread 5000 PSI

Dynamic DE2-1-NPT, High Pressure Ball Valve 1" NPT Thread 5000 PSI

Dynamic DE2-38-NPT, High Pressure Ball Valve 3/8" NPT Thread 7250 PSI

Dynamic DE2-38-NPT, High Pressure Ball Valve 3/8" NPT Thread 7250 PSI

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Dynamic DE2-34-NPT, High Pressure Ball Valve 3/4 " NPT Thread 5800 PSI

Dynamic DE2-34-NPT, High Pressure Ball Valve 3/4 " NPT Thread 5800 PSI

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Apache 43082000 1-5/8" - 1-7/8" Stainless Steel Ultra T-Bolt Clamp (UT - 162)

Apache 43082000 1-5/8" - 1-7/8" Stainless Steel Ultra T-Bolt Clamp (UT - 162)

Bimba-Mead Air Valve LTV-TP, 5 Port, 2 Pos, Manual, 1/8" NPTF Port, Two-Pos Actuator, Detent Rtn

Bimba-Mead Air Valve LTV-TP, 5 Port, 2 Pos, Manual, 1/8" NPTF Port, Two-Pos Actuator, Detent Rtn

BI-TORQ 24 VDC NAMUR Solenoid Valve; NEMA 4

BI-TORQ 24 VDC NAMUR Solenoid Valve; NEMA 4

Dynamic High Pressure Ball Valves come with a 2- way rugged carbon steel construction ball valve and a full and reduced port. Various seal materials available.

Weights & Dimensions

  • Port Size 1 1/2 -NPT in

Product Details

  • Brand Dynamic Fluid Components
  • Description High Pressure Ball Valve
  • Material Carbon Steel
  • Manufacturers Part Number DB2-112-NPT
  • Max PSI Up To 5000 psi
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dynamic DB2-112-NPT, High Pressure Ball Valve 1 1/2" NPT Thread 5000 PSI

Dynamic DB2-112-NPT, High Pressure Ball Valve 1 1/2" NPT Thread 5000 PSI

Item #: WBB537099

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant