Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dynamic Fluid Components

Model # :WBB537080

MPN #: DE2-1-NPT

Dynamic DE2-1-NPT, High Pressure Ball Valve 1" NPT Thread 5000 PSI

Product Description
Dynamic High Pressure Ball Valves come with a 2- way rugged carbon steel construction ball valve and a full and reduced port. Various seal materials available.

PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Port Size1 NPT in

Product Details

Manufacturers Part NumberDE2-1-NPT
Max PSIUp To 5000 psi
MaterialCarbon Steel
DescriptionHigh Pressure Ball Valve
BrandDynamic Fluid Components