Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB537138

MPN #: GP-F10-13-P-C

Dynamic Hydraulic Gear Pump 0.07 cu.in/rev

Product Description
Dynamic Hydraulic Gear Pumps are compact ,high performance,high pressure gear pumps that are constructed of heavy strength aluminium body and cast iron end plates with displacements from .07 to .55 cu. in/rev³. Used in agriculture, compactors, mobile applications etc- mounting flange is SAE aa- 2 bolt standard ports are SAE-8 inlet and sae-6 outlet- standard drive shaft 1/2" inch straight shaft with 1/8 key.

PRICE
$279.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Port SizeSAE -12 In -10 Out in
Frame Size (Rev)0.07

Product Details

RPMMax 5000 RPM rpm
Shaft1/2" Dia. Straight Drive Shaft
MaterialAluminium Body and Cast Iron End Plates
Mounting GroupSAE AA - 2 Bolt Mount
DescriptionHydraulic Gear Pump
Manufacturers Part NumberGP-F10-13-P-C
PSI3625 psi
Gallons per Minute1.52 GPM At 5000 RPM gal/min
RotationClockwise °