
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Dynamic Gp-F20 series hydraulic gear pump offers an aluminium body with cast iron end plate construction, high pressure hydraulic gear pump with 11 displacement sizes from 0.24 to 1.95 cu in/rev³ . Ideal for a wide variety of applications from agriculture markets, construction, mining, turf care, mobile markets and more. Low noise levels and a compact design with standard mounting flange is sae a - 2 bolt makes this your first choice in hydraulic gear pumps.
Product Details
- Gallons per Minute 3.74 GPM At MAX 3600 RPM gal/min
- Rotation Clockwise °
- Description Hydraulic Gear Pump
- Shaft 3/4" Dia. Straight Shaft
- Material Aluminium Body and Cast Iron End Plates
- Manufacturers Part Number GP-F20-04-P1-C
- Mounting Group SAE A - 2 Bolt Mount
- RPM MAX 3600 RPM rpm
Weights & Dimensions
- Frame Size (Rev) 0.24
- Port Size SAE -12 In -10 Out in
Customer Review
Product Q & A
There are no questions for this product.

Dynamic Hydraulic Gear Pump 0.24 cu.in/rev, 3/4 Dia. Straight Shaft, 3.74 GPM at MAX 3600 RPM
$147.95
- Product Information
- Customer Review
- Product Q&A