Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hand Dryers

Hand dryers are an alternative to paper towels for drying hands after washing in commercial restrooms. They feature a powerful motor and heating element that generates a stream of warm air to evaporate moisture from wet hands. Hand dryers are constructed of durable materials and have a sleek and compact design. Dryers can come with HEPA filtration to promote hygienic hand-drying.
92 Results

Automatic Hand Dryers

Automatic Hand Dryers
Built with durability in mind, this automatic hand dryer is constructed from high-quality materials that can withstand heavy use. This practical design makes it the perfect addition to any commercial space, while it's compact size allows it to be easily installed. With a high-speed motor and intelligent temperature control, this dryer is able to quickly and effectively dry hands and just seconds.
CompareImageDrying TimeMaterialDecibelsVoltageColorBrandModel #Price
Global Industrial™ High Velocity Automatic Hand Dryer, ADA Compliant, Brushed Stainless, 120V
10 - 12 Seconds
Stainless Steel
75
120 V
Silver
Global Industrial
Ships Same Day
WB641591
$225.95
Global Industrial™ High Velocity Automatic Hand Dryer, Brushed Stainless Steel, 120V
15 Seconds Or Less
Stainless Steel
72-74
120 V
Silver
Global Industrial
Ships Same Day
WB641164
$495.95
Global Industrial™ High Velocity Automatic Thin Hand Dryer, ADA, Brushed Stainless, 120V
10 - 12 Seconds
Stainless Steel
75
120 V
Silver
Global Industrial
Ships Same Day
WB641565
$485.95
Xlerator® Automatic Hand Dryer, Brushed Stainless Steel, 110-120V
8 Seconds
Stainless Steel
78
110-120 V
Silver
Excel Dryer
Ships Same Day
WB641136
$899.00
World Dryer Vmax® V2 High Speed Vertical Hand Dryer, 110-120V - Hands In, Silver - V-649A
12 Seconds
High Impact ABS
-
110-120 V
Silver
World Dryer
Ships Same Day
WBB2334070
$1,864.00
World Dryer SLIMdri Automatic Hand Dryer 110-240V, Brushed Stainless Steel - L-973A
15 Seconds
Stainless Steel
83
110-240 V
Silver
World Dryer
Ships Same Day
WBB2334994
$617.00
Xlerator® Automatic Hand Dryer, White Thermoset Fiberglass, 110-120V
8 Seconds
Thermoset Fiberglass
78
110-120 V
White
Excel Dryer
Ships Same Day
WB641134
$629.00
Xlerator® Automatic Hand Dryer, Graphite, 110-120V
8 Seconds
Die-Cast Zinc Alloy
78
110-120 V
Graphite
Excel Dryer
Ships Same Day
WB641138
$629.00
Global Industrial™ High Velocity Vertical Automatic Hand Dryer W/ HEPA Filter, Silver, 110-120V
10 Seconds
Plastic
68-70
110-120 V
Silver
Global Industrial
Ships Same Day
WB640955
$839.00
Global Industrial™ High Velocity Vertical Automatic Hand Dryer W/ HEPA Filter, White, 110-120V
10 Seconds
Plastic
68-70
110-120 V
White
Global Industrial
Ships Same Day
WB640955W
$839.00
Showing 1-10 of 84 results

Dyson Airblade™ V Hand Dryers

Dyson Airblade™ V Hand Dryers
The Dyson Airblade™ V hand dryer uses touch-free operation and HEPA filtered air to dry hands hygienically in 12 seconds. This practical hand dryer is the ideal choice for any commercial or industrial high-traffic areas where hygiene is a top priority. It's slim design allows it to fit into tight spaces and can be easily mounted on the wall for convenient use.

Dyson Airblade 9kJ Hand Dryers

Dyson Airblade 9kJ Hand Dryers
Dyson Airblade 9kJ Hand Dryers provide hygienic hand drying in restrooms and locker rooms. These dryers feature a fleece-lined glass fiber HEPA filter, touch-free operation, and effectively dry hands in 10 seconds (MAX mode) or 12 seconds (ECO mode). They capture 99.97% of particles, including bacteria and viruses, from the washroom air, ensuring a sanitary environment.