Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB3143415

MPN #: SLCDSAKWC

Snap-Loc® E-Track Tie Down Single Wood Dolly Strap Anchor Kit w/ 2" x 192" Cam

Product Description
The Snap-Loc® E-Track System is the easiest, fastest and safest way to tie-down cargo items on carts, dollies, pickups, trucks, trailers, racks, walls, floors, ceilings and more.

The Problem: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money.

The Solution: The Snap-Loc® E-Track Single System securely anchors all sized cargo items where you need it, uses long-lasting 2 inch wide professional movers straps and stows away neatly in small spaces. You're going to love it. Our E-Track System also coordinates with the Snap-Loc® Dolly System to easily move more in less time with high-capacity smooth rolling casters, E-Track Strap attachment and Push Cart Panel Cart conversion.

Features:
  • MOVES MORE SAFELY IN LESS TIME: Securely fastens cargo to wood dollies and carts for higher stacking of boxes/items. Improves safety, prevents fall damage. Strap also used as load control handle
  • VERSATILE SOLUTIONS: Also for use on pickups, trucks, trailers, racks, walls, floors, ceilings and more. Coordinates with Snap-Loc® E-Track Dolly System and fits industry-standard E-Track accessories
  • EASIER TO USE: Spring-loaded lever locks E-Strap in place and doesn't fall off like hook straps do. Snap-Loc® logistic E-Strap with Hook/loop fastener neatly stows away/fastens loose unused strap end
  • MADE IN USA BUILT TO LAST: USA heavy duty 10 gauge steel zinc plated to resist contaminants/weather. Extra long 16 foot USA E-Strap has quick release cam buckle and 18 inch fixed lead end
  • SPECIFICATIONS: 3,000 lb. break 1,000 lb. WLL. 5-3/4 x 1 x 1/2 inch holes 5 in-o.c. Zinc plated hardware with 5/16 x 1-5/8 inch Wood screws. See other Snap-Loc® items for more straps and accessories


PRICE
$32.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2
Width1 in
Height192 in
Weight3 lbs
Ultimate Load Strength Weight Capacity3000 lbs
Working Load Weight Limit1000 lbs

Product Details

Assembly RequiredNo
TypeTie Down Single Wood Dolly Strap Anchor Kit
ColorSilver
End FittingE-Track
MaterialSteel, Polyester
DescriptionTie Down Single Wood Dolly Strap Anchor Kit
Package Quantity1
Manufacturers Part NumberSLCDSAKWC
BrandSnap-Loc

Warranty

Warranty90 Days Limited