+

-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
$9.36 up to 18% OFF
Price: $7.70
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
ITW E-Z Ancor 25225 - 1" Hollow Door and Drywall Anchor
The original self-drilling drywall anchors for a variety of attachments in gypsum wallboard. No pre-drilling required. E-Z Ancor products replace plastic plugs and toggles for quick, easy installation.
The original self-drilling drywall anchors for a variety of attachments in gypsum wallboard. No pre-drilling required. E-Z Ancor products replace plastic plugs and toggles for quick, easy installation.
- No pre-drilling required
- Installs quickly and easily with a standard Phillips screwdriver or square drive bit
- Deep thread design provides strong engagement in 3/8", 1/2", and 5/8" gypsum wallboard
- Can be easily backed out
- Stud Solver attaches through single and double layers of gypsum wallboard, even if you hit the wood stud
Weights & Dimensions
- Head Flat ft
- Screw Size #6
- Weight Capacity 40 lbs
- Anchor Length 1 in
Product Details
- Country of Origin Made in USA
- Type Stud Solver®
- Drive Phillips
- Package Quantity 25
- Brand ITW E-Z Ancor
- Material Zinc Alloy
- Anchor Type Drywall Anchor
- Manufacturers Part Number 25225
Photo/Video Gallery
-
EZ Ancor Drywall Anchors
Customer Review
Product Q & A
There are no questions for this product.

ITW E-Z Ancor 25225 - 1" Hollow Door and Drywall Anchor - Made In USA - Pkg of 25
$7.7
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A