SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

ITW E-Z Ancor 25310 - Twist-N-Lock 75 lb. Self-Drilling Drywall Anchor - Made In USA - Pkg of 50

ITW E-Z Ancor 25310 - Twist-N-Lock 75 lb. Self-Drilling Drywall Anchor - Made In USA - Pkg of 50

Item #: WBB361657

(3)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$15.69 up to 20% OFF

Price: $12.50

Save $0.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ITW E-Z Ancor 25350 - Twist-N-Lock 50 lb. Self-Driving Drywall Anchor - Made In USA - Pkg of 50

ITW E-Z Ancor 25350 - Twist-N-Lock 50 lb. Self-Driving Drywall Anchor - Made In USA - Pkg of 50

ITW E-Z Ancor 11353A - Twist-N-Lock 50 lb. Self-Drilling Drywall Anchor - Made In USA - Pkg of 6

ITW E-Z Ancor 11353A - Twist-N-Lock 50 lb. Self-Drilling Drywall Anchor - Made In USA - Pkg of 6

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

ITW E-Z Ancor 25316 - Stud Solver 50 lb. Self-Drilling Drywall Anchor - Made In USA - Pkg of 50

ITW E-Z Ancor 25316 - Stud Solver 50 lb. Self-Drilling Drywall Anchor - Made In USA - Pkg of 50

ITW E-Z Ancor 29503 - Stud Solver 50 lb. Self-Drilling Drywall Anchor - Made In USA - Pkg of 4

ITW E-Z Ancor 29503 - Stud Solver 50 lb. Self-Drilling Drywall Anchor - Made In USA - Pkg of 4

ITW E-Z Ancor 25220 - Toggle Lock 100 lb. Self-Drilling Drywall Anchor - Made In USA - Pkg of 10

ITW E-Z Ancor 25220 - Toggle Lock 100 lb. Self-Drilling Drywall Anchor - Made In USA - Pkg of 10

ITW E-Z Ancor 25216 - Stud Solver 50 lb. Self-Drilling Drywall Anchor - Made In USA - Pkg of 20

ITW E-Z Ancor 25216 - Stud Solver 50 lb. Self-Drilling Drywall Anchor - Made In USA - Pkg of 20

Dewalt eng. by Powers 04052-PWR-Strap-Toggle™ Wall Anchor, 3/16" x 4", Drill Dia. 1/2" - Pkg Qty 50

Dewalt eng. by Powers 04052-PWR-Strap-Toggle™ Wall Anchor, 3/16" x 4", Drill Dia. 1/2" - Pkg Qty 50

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 850 Lbs. Cap, Black

Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 850 Lbs. Cap, Black

Stanley 30-305 1" x 25'  High-Visibility Tape Rule

Stanley 30-305 1" x 25' High-Visibility Tape Rule

Dewalt eng. by Powers 03794-PWR - Spike Anchor, Concrete Forming, 1/4" x 2-3/4" - Pkg Qty 100

Dewalt eng. by Powers 03794-PWR - Spike Anchor, Concrete Forming, 1/4" x 2-3/4" - Pkg Qty 100

E-Z Ancor Twist-N-Lock 75 lb. Self-Drilling Drywall Anchor, 50pk

The original self-drilling drywall anchors for a variety of attachments in gypsum wallboard. No pre-drilling required. E-Z Ancor products replace plastic plugs and toggles for quick, easy installation.

  • No pre-drilling required
  • Installs quickly and easily with a standard Phillips screwdriver or square drive bit
  • Deep thread design provides strong engagement in 3/8", 1/2", and 5/8" gypsum wallboard
  • Can be easily backed out
  • Stud Solver attaches through single and double layers of gypsum wallboard, even if you hit the wood stud

Weights & Dimensions

  • Head Flat ft
  • Screw Size #8
  • Screw Length 1-1/4 in
  • Weight Capacity 75 lbs
  • Anchor Length 1-5/8 in

Product Details

  • Country of Origin Made in USA
  • Type Twist-N-Lock™
  • Drive Phillips
  • Package Quantity 50
  • Brand ITW E-Z Ancor
  • Material Nylon/Zinc
  • Anchor Type Drywall Anchor
  • Manufacturers Part Number 25310
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: BRENT

    Date: October 21, 2021

    Great Value
    Your review:
    Easy to use and hold up well.
  • Reviewer: Anonymous

    Date: December 14, 2015

    E-Z Ancor Twist-N-Lock 75 lb. Self-Drilling Drywal
    Your review:
    works as expected
  • Reviewer: Anonymous

    Date: May 24, 2013

    The Best Anchors
    Your review:
    I use these anchors for everything I need to hang in drywall. They are easy to install and hold very well.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ITW E-Z Ancor 25310 - Twist-N-Lock 75 lb. Self-Drilling Drywall Anchor - Made In USA - Pkg of 50

ITW E-Z Ancor 25310 - Twist-N-Lock 75 lb. Self-Drilling Drywall Anchor - Made In USA - Pkg of 50

Item #: WBB361657

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ITW E-Z Ancor 25310 - Twist-N-Lock 75 lb. Self-Drilling Drywall Anchor - Made In USA - Pkg of 50
    ITW E-Z Ancor 25310 - Twist-N-Lock 75 lb. Self-Drilling Drywall Anchor - Made In USA - Pkg of 50
    ITW E-Z Ancor 25310 - Twist-N-Lock 75 lb. Self-Drilling Drywall Anchor - Made In USA - Pkg of 50
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant