Features:
- Economy kits include threaded inserts, STI tap, and installation tool
- Kit Contains: (3x) 32210, (1x) M1023, (1x) 32270
Weights & Dimensions
| Size | 1 - 12 |
Product Details
| Type | Economy Kit |
| Number of Pieces | 1 |
| Country of Origin | Great Britain |
| Includes | (3x) 32210, (1x) M1023, (1x) 32270 |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EK32210 |
| Brand | E-Z Lok |