Features:
- Economy kits include threaded inserts, STI tap, and installation tool
- Kit Contains: (1x) 31915, (1x) M1029, (1x) 31970
Weights & Dimensions
| Size | 1-1/4 - 12 |
Product Details
| Type | Economy Kit |
| Number of Pieces | 1 |
| Country of Origin | Great Britain |
| Includes | (1x) 31915, (1x) M1029, (1x) 31970 |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EK31915 |
| Brand | E-Z Lok |