Features:
- Economy kits include threaded inserts, STI tap, and installation tool
- Kit Contains: (10x) 20810, (1x) M1009, (1x) 20870
- Soft metals: aluminum, cast iron, magnesium, etc.
Weights & Dimensions
| Size | 1/4 - 20 |
Product Details
| Type | Economy Kit |
| Number of Pieces | 12 |
| Country of Origin | Great Britain |
| Includes | (10x) 20810, (1x) M1009, (1x) 20870 |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EK20810 |
| Brand | E-Z Lok |