Features:
- Economy kits include threaded inserts, STI tap, and installation tool
- Kit Contains: (5x) 31410, (1x) M1018, (1x) 31470
Weights & Dimensions
| Size | 5/8 - 18 |
Product Details
| Type | Economy Kit |
| Number of Pieces | 1 |
| Country of Origin | Great Britain |
| Includes | (5x) 31410, (1x) M1018, (1x) 31470 |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EK31410 |
| Brand | E-Z Lok |