Features:
- Economy kits include threaded inserts, STI tap, and installation tool
- Kit Contains:(10x) 30410, (1x) M1005, (1x) 30470
- Soft metals: aluminum, cast iron, magnesium, etc.
Weights & Dimensions
| Size | 6 - 40 |
Product Details
| Type | Economy Kit |
| Number of Pieces | 1 |
| Country of Origin | Great Britain |
| Includes | (10x) 30410, (1x) M1005, (1x) 30470 |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EK30410 |
| Brand | E-Z Lok |