Features:
- Economy kits include threaded inserts, STI tap, and installation tool
- Kit Contains: (3x) 31620, (1x) M1022, (1x) 31670
Weights & Dimensions
| Size | 7/8 - 14 |
Product Details
| Type | Economy Kit |
| Number of Pieces | 1 |
| Country of Origin | Great Britain |
| Includes | (3x) 31620, (1x) M1022, (1x) 31670 |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EK31620 |
| Brand | E-Z Lok |