Features:
- Economy kits include threaded inserts, STI tap, and installation tool
- Kit Contains:(3x) 21620, (1x) M1022, (1x) 21670
- Soft metals: aluminum, cast iron, magnesium, etc.
Weights & Dimensions
| Size | 7/8 - 9 |
Product Details
| Type | Economy Kit |
| Number of Pieces | 1 |
| Country of Origin | Great Britain |
| Includes | (3x) 21620, (1x) M1022, (1x) 21670 |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EK21620 |
| Brand | E-Z Lok |