Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




E-Z Lok

Model # :WBB3221933

MPN #: EK51020

E-Z Lok™ E-Z Coil™ Economy Thread Repair Kit For Metal, M12-1.5 x 2D

Product Description
Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit.

Features:
  • Economy kits include threaded inserts, STI tap, and installation tool
  • Kit Contains: (5x) 51020, (1x) M1015, (1x) 51070
Applications:
  • Soft metals: aluminum, cast iron, magnesium, etc.


PRICE
$46.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM12 - 1.5

Product Details

TypeEconomy Kit
Number of Pieces1
Country of OriginGreat Britain
Includes(5x) 51020, (1x) M1015, (1x) 51070
MaterialStainless Steel
Package Quantity1
Manufacturers Part NumberEK51020
BrandE-Z Lok