Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




E-Z Lok

Model # :WBB3221716

MPN #: EK41520

E-Z Lok™ E-Z Coil™ Economy Thread Repair Kit For Metal, M22-2.5 x 2D

Product Description
Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit.

Features:
  • Economy kits include threaded inserts, STI tap, and installation tool
  • Kit Contains: (3x) 41520, (1x) M1022, (1x) 41570
Applications:
  • Soft metals: aluminum, cast iron, magnesium, etc.


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM22 - 2.5

Product Details

TypeEconomy Kit
Number of Pieces1
Country of OriginGreat Britain
Includes(3x) 41520, (1x) M1022, (1x) 41570
MaterialStainless Steel
Package Quantity1
Manufacturers Part NumberEK41520
BrandE-Z Lok