Features:
- Economy kits include threaded inserts, STI tap, and installation tool
- Kit Contains: (10x) 40420, (1x) M1006, (1x) 40470
Weights & Dimensions
| Size | M4 - 0.7 |
Product Details
| Type | Economy Kit |
| Number of Pieces | 1 |
| Country of Origin | Great Britain |
| Includes | (10x) 40420, (1x) M1006, (1x) 40470 |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EK40420 |
| Brand | E-Z Lok |