For use where water and dust exposure is minimal. Ideally suited for use on pumps, compressors, blowers, fans and other standard industrial applications. This motor complies with the Dept. of Energy Small Motor Rule 2010 which took effect March 2015.
Leeson E100338.00, 1/2HP, 1800RPM, 48 ODP 115/230V, 1PH 60HZ Cont. 40C 1.25SF, Rigid
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$655.00
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 22 |
| Shaft Length | 1-1/2 in |
| Shaft Diameter | 1/2 |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Motor RPM 60 Hertz | 1800 rpm |
| Mounting Location | Rigid |
| Power Factor at Full Load | 91.6 |
| Degree of Protection | IP22 |
| Phase | 1 |
| Manufacturers Part Number | E100338.00 |
| Enclosure | DP |
| Design | Capacitor Start Inductor Run |
| Service Factor | 1.25 |
| Bearing Drive End | 6203 |
| Brand | Leeson |
| Insulation Class | B |
| Horsepower | 1/2 HP |
| Efficiency Type | Premium |
| Frame | 48 |
| Temperature Rise | 25 °F |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Thermal Protection | No |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115/230 V |
| Full Load Efficiency | 76.2 |
| Nameplate RPM | 1725 rpm |
| Full Load Amps | 4.6/2.3 A |
| Frame Material | Rolled Steel |
| Duty | Continuous |
| Compatible Part/Model Number | Baldor L1209, WEG .5018OS1BC48, Marathon C164 |
| Poles | 4 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Warranty
| Warranty | 3 Years from date of invoice |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |