For use where water and dust exposure is minimal. Ideally suited for use on pumps, compressors, blowers, fans and other standard industrial applications. This motor complies with the Dept. of Energy Small Motor Rule 2010 which took effect March 2015.
Leeson E116740.00, 1HP, 1760RPM, 56C DP 230/460V, 3PH 60HZ Cont. 40C 1.25SF, C-Face Footless
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$679.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 36 |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Motor RPM 60 Hertz | 1800 rpm |
| Mounting Location | C-Face Footless |
| Power Factor at Full Load | 68.5 |
| Degree of Protection | IP22 |
| Phase | 3 |
| Manufacturers Part Number | E116740.00 |
| Enclosure | DP |
| 50 Hertz Full Load Amps | 3.6/1.8 A |
| Service Factor | 1.25 |
| Brand | Leeson |
| Insulation Class | F |
| Horsepower | 1 HP |
| Efficiency Type | Premium |
| Frame | 56C |
| Temperature Rise | 21 °F |
| Hertz | 60/50 Hz |
| Enclosure Type | Open/Drip Proof |
| Voltage | 230/460 V |
| Full Load Efficiency | 83.5 |
| Nameplate RPM | 1760 rpm |
| Full Load Amps | 3.2/1.6 A |
| Duty | Continuous |
| Poles | 4 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Warranty
| Warranty | 3 Years from date of invoice |