x

Take 15% off your entire order!

Offer applied at checkout

Caldwell E180-1/2-20, Wall Mount Cantilever Jib, 1/2 Ton Capacity, 20' Span

Caldwell E180-1/2-20, Wall Mount Cantilever Jib, 1/2 Ton Capacity, 20' Span

Item #: WBB2193910

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4,134.00 up to 2% OFF

Price: $4,068.00

$678.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Caldwell E180-1/2-20, Wall Mount Cantilever Jib, 1/2 Ton Capacity, 20' Span

This inexpensive jib crane provides a fast and easy to install solution to a localized material handling problem where headroom is limited. Easy to install fittings simply bolt to the column and beam. This "friction free" 180 degree rotating crane can also be pushed out of the way when not in use. Fittings are heavy duty steel weldments, jib welded to insure proper bearing alignment. Axles are grade 8 bolts with lock washers and nuts. Lubricated bronze shoulder bushings are used. American Standard Wide Flange beams, selected to properly handle all forces and loads imposed up it. End stops provide a positive and permanent hoist / trolley stop allowing for maximum in trolley travel.

  • CAPACITY LBS 1000
  • BOOM HEIGHT INCHES 12-1/2
  • BRAND Caldwell
  • FLANGE WIDTH INCHES 6-1/2
  • MANUFACTURERS PART NUMBER E180-1/2-20
  • THRUST/PULL LBS 5350
  • WARRANTY YEARS 1 year
  • MFG PART ID 31-40214
  • BRACKET CENTERS 6'
  • NUMBER OF PACKAGES SHIPPED WITH PART NUMBER 1
  • SPAN 20'
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Caldwell E180-1/2-20, Wall Mount Cantilever Jib, 1/2 Ton Capacity, 20' Span

Caldwell E180-1/2-20, Wall Mount Cantilever Jib, 1/2 Ton Capacity, 20' Span

Item #: WBB2193910

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant