x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors, E2163, 184TTFW16038, 5HP, 1800RPM, 200V, 3PH, 184T FR, TEFC

Actual product may differ from image shown

Marathon Motors, E2163, 184TTFW16038, 5HP, 1800RPM, 200V, 3PH, 184T FR, TEFC

Item #: WBB871189

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $576.00

$96.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Marathon Motors, E2163, 184TTFW16038, 5HP, 1800RPM, 200V, 3PH, 184T FR, TEFC

Marathon's Three Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 1500 HP.

  • HORSEPOWER 5
  • ENCLOSURE TEFC
  • FRAME 184T
  • MOUNTING Rigid
  • NAMEPLATE RPM 1800
  • PHASE 3
  • MOTOR RPM 60Hz 1800
  • VOLTAGE 200
  • DUTY Continuous
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • WEIGHT 86
  • UL Recognized Construction
  • CSA Y
  • RPM RANGE 1701-1800
  • ENCLOSURE TYPE Totally Enclosed
  • IP CODE 43
  • is_motor Yes
  • ORIENTATION Horizontal
  • MANUFACTURER PART # E2163
  • BRAND Marathon Motors
  • OPPOSITE END BEARING SIZE 6205
  • DRIVE END BEARING SIZE 6206
  • NEMA DESIGN NO DESIGN CODE
  • APPROVAL-CE Y
  • ASSEMBLY F1 (F2 Modification Available)
  • KVA-CODE J
  • FL AMPS 14.5
  • INSULATION CLASS F
  • FL EFFICIENCY 89.50 Percent
  • BEARING-OPP-DRIVE-END 6205
  • BEARING-DRIVE-END 6206
  • 60 HERTZ kW 3.7
  • MODEL NUMBER 184TTFW16038
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors, E2163, 184TTFW16038, 5HP, 1800RPM, 200V, 3PH, 184T FR, TEFC

Marathon Motors, E2163, 184TTFW16038, 5HP, 1800RPM, 200V, 3PH, 184T FR, TEFC

Item #: WBB871189

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant