- Hundreds of applications from front to rear on cars and trucks
- Made from superior S2 steel to meet or exceed torque specifications
- Natural finish ensures that this socket won't crack or peel like many chrome plated versions can
- High quality bit socket will provide a lifetime of performance when used with hand tools
OTC E24 Torx, 1/2" Drive
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$13.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 |
| Size | 1/2 in |
Product Details
| Type | Torx |
| Drive | 1/2 |
| Finish | Natural |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | E24 Torx 1/2" Drive |
| Shank Type | Straight |
| Manufacturers Part Number | 5939 |
| Brand | OTC |