Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.
Marathon Motors, E266, 5KCR46MN0055X, 1/2HP, 1725/1425RPM, 100-120/200-240V, 1PH, 56C FR, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$735.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 29 |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Bearing Opp Drive End | 6203 |
| KVA Code | N |
| Motor RPM 50 Hertz | 1425 rpm |
| Motor RPM 60 Hertz | 1725 rpm |
| Mounting Location | C-Face Rigid |
| Phase | 1 |
| Manufacturers Part Number | E266 |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| Bearing Drive End | 6203 |
| Brand | Marathon Motors |
| Insulation Class | B |
| Horsepower | 1/2 HP |
| Orientation | Horizontal or Vertical |
| Frame | 56C |
| Starting Type | Switch and Mech |
| Rotation | CCW ° |
| Thermal Protection | Automatic |
| Enclosure Type | Totally Enclosed |
| Voltage | 120/240 V |
| Nameplate RPM | 1725/1425 rpm |
| Full Load Amps | 5.8-5.6/2.9-2.8 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |