Steel Boxes
Free Shipping
Length
Width
Style
Brand
Size
Type
Gauge
Depth
Material
Height
Capacity
Color
Price
Related Products
Used in either indoor or outdoor applications, these enclosures combine a rugged continuous hinge, seamless foam-in-place gasket and stainless steel screw-down clamps for a reliable seal that protects components from corrosive environments. Features: 16 and 14 gauge Type 304 or 316L stainless steel Seams continuously welded and ground smooth Seamless foam-in-place gasket Stainless steel screws and clamps Pull stainless steel continuous hinge pin to remove door Weldnuts provided for mounting optional panels and terminal block kits Bonding provision on door and body
The largest-sized QLINE™ enclosure, QLINE I provides easy access and protects larger controls from corrosive environments. Choose from screw cover, hinge, internal mounting, variable depth and quick-release latch options to meet your design and security requirements. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative. Screw Cover Enclosures have easy-to-remove covers attached to body with strong, durable polyamide cross-point cover screws. Enclosures with Quick-Release Latches have ...
Hoffman A1008CHNFSS6, J Box, Cont. Hinge W/ Clamps, EMC, Type 4X, 10.00x8.00x4.00in, SS Type 316L These two-door enclosures provide industry-leading protection for large components or complex mounting configurations in highly-corrosive environments. Three-point latching with the Hoffman POWERGLIDE™ padlocking handles and a foam-in-place gasket combine convenience with security. They are well-suited for use in petrochemical plants; pulp and paper processing; water treatment facilities; and food, pharmaceutical and packaging applications. Features: Manufactured from 12 gauge Type 304 ...
Hoffman A6044NFSS, J Box, Clamp Cover, Type 4X, 6.00x4.00x4.00in, SS Type 304 Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces. See the HMI chapter for related mild steel consolets. Features: Type 304 stainless steel Seams continuously welded and ground smooth Captivated cover screws thread into sealed wells Cover attached with continuous hinge Oil-resistant gasket Bonding provision on door
Replacement door for SSLP and SSLP3PT style enclosures. Maintains NEMA Type 4X rating and converts clamp covers to a 3-point latch. Replacement door is ideal for corrosive enclosure installations that require frequent access and the security of a POWERGLIDE™ padlocking handle. Features: 14 gauge Type 304 or Type 316L stainless steel material Seamless foam-in-place gasket Type 316L stainless steel POWERGLIDE handle Internal 3-point latching hardware installed Data pocket is high-impact thermoplastic Hinge halves and stainless steel hinge pin Bonding provision