Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman E4DR19FM45U Open 4 Post Rack, 19"x45RU, Alum/Black

Hoffman E4DR19FM45U Open 4 Post Rack, 19"x45RU, Alum/Black

Item #: WBB1608334

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

Hoffman E4DR19FM51U Open 4 Post Rack, 19"x51RU, Alum/Black

Hoffman E4DR19FM51U Open 4 Post Rack, 19"x51RU, Alum/Black

Hoffman EDR19FM45U6 2 Post 19" Rack 7'Frame, 45RU, 84.00x20.28x18.00, Alum/Black

Hoffman EDR19FM45U6 2 Post 19" Rack 7'Frame, 45RU, 84.00x20.28x18.00, Alum/Black

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman PSC2069B PROLINE™ Server Cab, 2085x608x1199in, 42 RU, PRA1920THL1 Add. RA

Hoffman PSC2069B PROLINE™ Server Cab, 2085x608x1199in, 42 RU, PRA1920THL1 Add. RA

Hoffman PBMG610B PROLINE™ Mobile Base, Server Cab, 600x1000mm, Steel/Black

Hoffman PBMG610B PROLINE™ Mobile Base, Server Cab, 600x1000mm, Steel/Black

Hoffman DVR6U DVR Cab 12.99x21.65x18.35in, 6RU Blk, Steel/Black

Hoffman DVR6U DVR Cab 12.99x21.65x18.35in, 6RU Blk, Steel/Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hoffman E4DR19FM45U Open 4 Post Rack, 19"x45RU, Alum/Black

4-Post Open Frame Racks combine the mounting security of a cabinet with the accessibility of a rack. Used in communication data center and telecommunication room applications, these adjustable-depth racks support deeper, heavier network equipment and can be ganged with standard 2-post or other 4-post racks to expand existing systems.

Features:
  • Uprights on the tapped-hole model are made of lightweight extruded aluminum (6063-T6 alloy) and include RU markings on both front and back of uprights
  • Uprights on the square-hole model are made from 12 gauge steel
  • Top and bottom angles made of extruded aluminum (6063-T6 alloy)

Weights & Dimensions

  • Size (A x B) 83.88 x 20.25 in
  • Nominal Frame Height A 7 ft.
  • A x B 2131x514mm in

Product Details

  • Rack Units 45
  • Brand Hoffman
  • Description 4-Post Open Frame Rack
  • Material Alum
  • Mounting Hole Type Tapped
  • Manufacturers Part Number E4DR19FM45U
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman E4DR19FM45U Open 4 Post Rack, 19"x45RU, Alum/Black

Hoffman E4DR19FM45U Open 4 Post Rack, 19"x45RU, Alum/Black

Item #: WBB1608334

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Hoffman E4DR19FM45U Open 4 Post Rack, 19"x45RU, Alum/Black

    Hoffman E4DR19FM45U Open 4 Post Rack, 19"x45RU, Alum/Black

    Price: $976.79

    Best Price: $902.00

    You Save: $74.79

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant